Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # VAS 1 3/16
Zoro # G8989513
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Product Information
- Brand Timken
- MFR # VAS 1 3/16
- Zoro # G8989513
- UPC # 087796058286
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension B | 1 13/32 in |
Overall Length | 6.187 in |
Overall Height | 3.265 in |
Dimension H2 | 3 9/32 in |
Dimension L | 6 3/16 in |
Dimension A | 1 9/16 in |
Bolt Size | 1/2 in |
Overall Width | 1.562 in |
Dimension H | 1 11/16 in |
Dimension H1 | 21/32 in |
Dimension N | 9/16 in |
Dimension J | 4 5/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Base Height | 0.657 in |
Bore Diameter | 1 3/16 in |
Center Height | 1 43/64 in |
Mount Hole Size | 0.937 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L240 V-Belt, 24 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L240)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- GENTEQ Motor, 1/2 HP, 1050 rpm, 48,120/240V AC (6505V)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- Timken Pillow Block Bearings