Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # SAS 1 15/16
Zoro # G8089216
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Product Information
- Brand Timken
- MFR # SAS 1 15/16
- Zoro # G8089216
- UPC # 087796060777
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Overall Height | 4.5 in |
Dimension F | 2 15/32 in |
Dimension N | 11/16 in |
Dimension H2 | 4 1/2 in |
Overall Width | 2.187 in |
Dimension L | 7 7/8 in |
Dimension J | 6 7/32 in |
Overall Length | 7.859 in |
Dimension H1 | 3/4 in |
Bolt Size | 5/8 in |
Dimension B | 1 3/4 in |
Dimension H | 2 1/4 in |
Dimension A | 2 3/16 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.25 in |
Base Height | 0.748 in |
Inner Ring Width | 1.744 in |
Mount Hole Size | 0.937 in x 0.689 in |
Bore Diameter | 1 15/16 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- SKF Spherical Roller Bearing, Dynamic 47700lb (21312 E)
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523786)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- LINKBELT Link-Belt 21200 2-Piece Rigid Pillow Block Plain Sleeve Bearing, 2-15/16 in Bore (21247)
- Timken Pillow Block & Flange Bearings