Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # RAS 1 15/16
Zoro # G8314485
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RAS 1 15/16
- Zoro # G8314485
- UPC # 087796060623
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension S | 1 1/2 in |
Bolt Size | 5/8 in |
Dimension A | 2 3/16 in |
Dimension J | 6 7/32 in |
Dimension L | 7 7/8 in |
Dimension B | 2 15/32 in |
Dimension H2 | 4 1/2 in |
Overall Length | 7.859 in |
Dimension H | 2 1/4 in |
Dimension H1 | 3/4 in |
Overall Height | 4.5 in |
Overall Width | 2.265 in |
Dimension N | 11/16 in |
Bore Diameter | 1 15/16 in |
Base Height | 0.751 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Center Height | 2.25 in |
Mount Hole Size | 1 in x 0.72 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel10MJ-08MP (2404-10-08)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- DYNABRADE Wet Dlx. Hose Assembly, 1-1/4" (96573)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3L13 LR)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (YAK 2 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- Timken Pillow Block Bearings