Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # YAS 1 1/2 SGT
Zoro # G8043043
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # YAS 1 1/2 SGT
- Zoro # G8043043
- UPC # 087796265653
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension B | 1 15/16 in |
Bolt Size | 1/2 in |
Overall Length | 7.062 in |
Dimension J | 5 3/8 in |
Dimension N | 9/16 in |
Dimension F | 2 1/16 in |
Dimension E | 2 13/34 in |
Dimension H1 | 3/4 in |
Dimension A | 2 1/32 in |
Overall Height | 4 in |
Dimension H2 | 4 in |
Overall Width | 2.015 in |
Dimension L | 7 1/16 in |
Dimension H | 1 15/16 in |
Mount Hole Size | 1.031 in x 0.563 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.751 in |
Center Height | 1 59/64 in |
Inner Ring Width | 1.938 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4 in, Overall Length 7.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- CRC Dry Film Lubricant, Net Weight 11 Oz. (03284)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAK 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore (SAS 7/8)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (YAS 1 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAS 1 1/2)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UELPL-2.3/8M)
- Timken Pillow Block Bearings