Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # YAS 1 11/16 SGT
Zoro # G8080432
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Product Information
- Brand Timken
- MFR # YAS 1 11/16 SGT
- Zoro # G8080432
- UPC # 087796265691
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Overall Length | 7.515 in |
Overall Width | 2.062 in |
Dimension H1 | 3/4 in |
Dimension L | 1 17/32 in |
Dimension H2 | 4 1/16 in |
Dimension B | 1 63/64 in |
Dimension H | 2 1/8 in |
Overall Height | 4.187 in |
Dimension N | 9/16 in |
Dimension F | 2 9/32 in |
Bolt Size | 1/2 in |
Dimension J | 5 7/8 in |
Dimension E | 2 17/64 in |
Dimension A | 2 1/16 in |
Base Height | 0.751 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.983 in |
Center Height | 2.125 in |
Mount Hole Size | 1.126 in x 0.563 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Bore Diameter | 1 11/16 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 22173 Simplicity ZT3500 5901274 ZT3500B244 (Pump Drive) belt, SPA1682 (SPA1682)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6207)
- SHARKBITE STOP STRT VALVE 1/2""BARB (23063LF)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAS 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/16" Bore (RAK 1 1/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPLS-116)
- Timken Pillow Block Bearings