Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # YAK 1 11/16 SGT
Zoro # G7850726
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Product Information
- Brand Timken
- MFR # YAK 1 11/16 SGT
- Zoro # G7850726
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Dimension A | 2 1/16 in |
Overall Height | 4.125 in |
Overall Width | 2.062 in |
Dimension L | 7 17/32 in |
Dimension H | 2 1/16 in |
Dimension J | 5 7/8 in |
Dimension H1 | 1 1/8 in |
Dimension E | 2 17/64 ft |
Dimension B | 1 63/64 in |
Bolt Size | 1/2 in |
Overall Length | 7.515 in |
Dimension F | 2 9/32 in |
Dimension H2 | 4 1/38 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Inner Ring Width | 1.983 in |
Bore Diameter | 1 11/16 in |
Center Height | 2 1/16 in |
Mount Hole Size | 1.126 in x 0.563 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.688 in |
Description
Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP80 Super Blue Ribbon V-Belt (BP80)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore (RAK 7/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- TIMKEN Pillow Block Bearing, Ball, 15/16" Bore (VAK 15/16)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX07-107D1)
- Timken Pillow Block & Flange Bearings