Shop All Insert Bearings
Timken
Insert Bearing, Dia.1 In, Non-Locking
Mfr # RA100RR6
Zoro # G5222533
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Width 21.43 mm
- Dynamic Load Capacity (Lb.) 3,550 lb
- Outside Dia. 52 mm
- Bearing Material Stainless Steel
Product Information
- Brand Timken
- MFR # RA100RR6
- Zoro # G5222533
- UPC # 087796291249
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Width | 21.43 mm |
Outside Dia. | 52 mm |
Inside Dia. | 1 in |
Bore Diameter | 1 in |
Details
Item | Insert Bearing |
Dynamic Load Capacity (Lb.) | 3,550 lb |
Bearing Material | Stainless Steel |
Series | RA-RR |
Locking Type | Non-Locking Collar |
Ball Material | Stainless Steel |
Description
Insert Bearing, Ball Material Stainless Steel, Bore Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Roller Chain, Chain #60 (10 ft) 10" x10" x1" (A-B1SB390)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, Setscrew (GYA107RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (RA014RRB)
- TIMKEN Insert Bearing, Dia. 1-11/16 In, Setscrew (GYA111RRB)
- NTN Ball Insert Bearing, 55 Mm Id X 100 Mm Od X 556 Mm W Set Screw (UC211)
- Timken Insert Bearings