Shop All Insert Bearings
Timken
Insert Bearing, Dia. 5/8 In, Self-Locking
Mfr # GRA010RRB
Zoro # G8021815
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Outside Dia. 40 mm
- Bearing Material Stainless Steel
- Inside Dia. 5/8 in
- Locking Type Self-Locking Collar
Product Information
- Brand Timken
- MFR # GRA010RRB
- Zoro # G8021815
- UPC # 087796053038
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 40 mm |
Inside Dia. | 5/8 in |
Width | 28.6 mm |
Bore Diameter | 5/8 in |
Ring End to Center Width | 0.256 in |
Inner Ring Outside Diameter | 1.126 in |
Outer Ring Width | 0.472 in |
Inner Ring Width | 0.75 in |
Outside Diameter | 1 9/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA010RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.126 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYNES Haynes 80 12-4 oz Lubri Film Plus Tube (80)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (8S 48MM)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-3/4 In, Setscrew (GYA112RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- TIMKEN Insert Bearing, Dia. 1-1/16 In, SS (RA101RRB)
- Timken Insert Bearings