Shop All Insert Bearings
Timken
Insert Bearing, Dia 15/16 In, Self-Locking
Mfr # RA015RRB
Zoro # G7951386
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Width 31 mm
- Locking Type Self-Locking Collar
- Inside Dia. 15/16 in
- Dynamic Load Capacity (Lb.) 3,550 lb
Product Information
- Brand Timken
- MFR # RA015RRB
- Zoro # G7951386
- UPC # 087796053199
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 15/16 in |
Width | 31 mm |
Inside Dia. | 15/16 in |
Outside Dia. | 52 mm |
Outer Ring Width | 0.591 in |
Inner Ring Outside Diameter | 1.5 in |
Inner Ring Width | 0.844 in |
Ring End to Center Width | 0.295 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 15/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA015RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.5 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/4IN 15-150PSI NPT PNEUMATIC LOCKOUT VALVE (VHS40-N06-Z)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN TIM SM1107KS, Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1107KS)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- Timken Insert Bearings