Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1 In, Setscrew
Mfr # GYA100RRB
Zoro # G5222436
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Inside Dia. 1 in
- Series GYA-RRB
- Dynamic Load Capacity (Lb.) 3,550 lb
- Outside Dia. 52 mm
Product Information
- Brand Timken
- MFR # GYA100RRB
- Zoro # G5222436
- UPC # 087796053243
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Inside Dia. | 1 in |
Outside Dia. | 52 mm |
Width | 28.2 mm |
Outer Ring Width | 0.591 in |
Bore Diameter | 1 in |
Inner Ring Width | 1.11 in |
Ring End to Center Width | 0.348 in |
Outside Diameter | 2 3/64 in |
Inner Ring Outside Diameter | 1.327 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA100RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Inner Ring Outside Diameter 1.327 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator PowerBand Belts, 6/5VP1500 (6/5VP1500)
- BUNTING BEARINGS Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L (EBCF323616)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA104RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (GRA010RRB)
- TIMKEN TIM SM1107KS, Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1107KS)
- HHIP TPG-322 C-6 Carbide Insert (6020-0322)
- Timken Ball Bearings