Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-3/16 In, SS
Mfr # RA103RRB
Zoro # G8528947
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Width 35.7 mm
- Dynamic Load Capacity (Lb.) 4,900 lb
- Outside Dia. 62 mm
- Locking Type Self-Locking Collar
Product Information
- Brand Timken
- MFR # RA103RRB
- Zoro # G8528947
- UPC # 087796053465
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Width | 35.7 mm |
Outside Dia. | 62 mm |
Inside Dia. | 1 3/16 in |
Bore Diameter | 1 3/16 in |
Outside Diameter | 2 7/16 in |
Inner Ring Width | 0.938 in |
Ring End to Center Width | 0.354 in |
Outer Ring Width | 0.709 in |
Inner Ring Outside Diameter | 1.736 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA103RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,000 psi (82075 OMP)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- SPEEDAIRE Conversion Kit (4ZK33)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- TIMKEN Insert Bearing, Dia. 1-3/4 In, Setscrew (GYA112RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- NTN NTN A-UCX10-115D1, Ball Insert Bearing 19375 In Id X 3937 In Od X 2189 In W Set Screw (A-UCX10-115D1)
- Timken Insert Bearings