Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-3/16 In, SS
Mfr # GRA103RRB
Zoro # G8252517
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 in
- Bearing Material Stainless Steel
- Outside Dia. 62 mm
- Series GRA-RRB
- Dynamic Load Capacity (Lb.) 4,900 lb
Product Information
- Brand Timken
- MFR # GRA103RRB
- Zoro # G8252517
- UPC # 087796053427
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Outside Dia. | 62 mm |
Width | 35.7 mm |
Inside Dia. | 1 3/16 in |
Inner Ring Outside Diameter | 1.736 in |
Ring End to Center Width | 0.354 in |
Inner Ring Width | 0.938 in |
Outer Ring Width | 0.709 in |
Bore Diameter | 1 3/16 in |
Outside Diameter | 2 7/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA103RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-5/8 In. H (TRCF45)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148060 (148060)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- AVENTICS Manifold End Plate Kit (239-2205)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- DODGE Eccentric SXV Collar Ball Bearing, SXV Intermediate Bearing Insert, INS-SXV-100 RESALE (131438 1IN SXV)
- Timken Insert Bearings