Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-1/8 In, Setscrew
Mfr # GYA102RRB
Zoro # G8328643
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Bearing Material Stainless Steel
- Dynamic Load Capacity (Lb.) 4,900 lb
- Outside Dia. 62 mm
- Width 32.5 mm
Product Information
- Brand Timken
- MFR # GYA102RRB
- Zoro # G8328643
- UPC # 087796053342
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 62 mm |
Width | 32.5 mm |
Inside Dia. | 1 1/8 in |
Inner Ring Width | 1.28 in |
Outside Diameter | 2 7/16 in |
Inner Ring Outside Diameter | 1.579 in |
Bore Diameter | 1 1/8 in |
Outer Ring Width | 0.709 in |
Ring End to Center Width | 0.348 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA102RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.579 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ring Absorber (PN12V726018G)
- D&D 84" Outside Length, 2/3" Top Width, 1 Ribs (BX81)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH63347, Return Line, 10 micron, Outside-In (MF0062279)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia. 1-3/8 In, Setscrew (GYA106RRB)
- TIMKEN Insert Bearing, Dia. 2-3/16 In, Setscrew (GYA203RRB)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- NTN Ball Insert Brg - 40 Mm Id X 85 Mm Od X 49.2 Mm W; Set Screw (UCX08)
- Timken Ball Bearings