Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-1/4 In, Setscrew
Mfr # GYA104RRB
Zoro # G8081604
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Bearing Material Stainless Steel
- Dynamic Load Capacity (Lb.) 6,400 lb
- Inside Dia. 1 1/4 in
- Width 36.5 mm
Product Information
- Brand Timken
- MFR # GYA104RRB
- Zoro # G8081604
- UPC # 087796053533
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Width | 36.5 mm |
Outside Dia. | 72 mm |
Outer Ring Width | 0.748 in |
Inner Ring Outside Diameter | 1.843 in |
Outside Diameter | 2 53/64 in |
Ring End to Center Width | 0.427 in |
Inner Ring Width | 1.437 in |
Bore Diameter | 1 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA104RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.843 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (201KDD)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6309 JEM)
- DAYTON HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (71637643M)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- TIMKEN Insert Bearing, Dia. 1-1/16 In, SS (RA101RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 0.9843 In W; Set Screw (AS204-12)
- Timken Ball Bearings