Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-11/16 In, Setscrew
Mfr # GYA111RRB
Zoro # G7860736
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 in
- Dynamic Load Capacity (Lb.) 8,150 lb
- Series GYA-RRB
- Bearing Material Stainless Steel
- Width 42 mm
Product Information
- Brand Timken
- MFR # GYA111RRB
- Zoro # G7860736
- UPC # 087796053823
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Width | 42 mm |
Inside Dia. | 1 11/16 in |
Outside Dia. | 85 mm |
Inner Ring Width | 1.654 in |
Inner Ring Outside Diameter | 2.28 in |
Ring End to Center Width | 0.53 in |
Outside Diameter | 3 11/32 in |
Outer Ring Width | 0.866 in |
Bore Diameter | 1 11/16 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA111RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.28 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Seals, Inch (S500)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI3111SMX10, Pressure Line, 10 micron (ZX-PI3111SMX10)
- MIDWEST FASTENER #10 x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66431)
- TIMKEN Insert Bearing, Dia. 1-1/16 In, SS (RA101RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Setscrew (GYA012RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, Setscrew (GYA107RRB)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- Timken Insert Bearings