Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 5/8" Bore
Mfr # RCJ 5/8
Zoro # G7858051
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RCJ 5/8
- Zoro # G7858051
- UPC # 087796056480
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 3 in |
Dimension L | 3 in |
Dimension S | 59 16/25 in |
Dimension E | 1 37/64 in |
Dimension N | 27/64 in |
Dimension B | 2 1/8 in |
Overall Length | 3 in |
Dimension D | 2 1/16 in |
Dimension J | 2 1/8 in |
Dimension A | 1 1/32 in |
Dimension C | 1 37/64 in |
Overall Width | 1 19/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 2 1/8 in |
Mount Hole Center-to-Center Length | 2 1/8 in |
Back Side to Center Width | 0.677 in |
Bore Diameter | 5/8 in |
Mount Hole Size | 0.394 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.677 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1010KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 11,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in, Number of Mount Holes 4, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 12mmx9mm (PCMR32-12-9-A)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0808 (G60140-0808)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- Timken Pillow Block & Flange Bearings