Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # RCJ 3/4
Zoro # G8300853
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RCJ 3/4
- Zoro # G8300853
- UPC # 087796056732
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 3 23/64 in |
Dimension A | 1 5/32 in |
Dimension E | 1 51/64 in |
Dimension N | 27/64 in |
Dimension J | 2 1/2 in |
Dimension S | 1 3/64 in |
Dimension L | 3 3/8 in |
Overall Width | 1 13/16 in |
Dimension D | 2 3/8 in |
Dimension B | 2 1/2 in |
Overall Length | 3 23/64 in |
Dimension C | 1 25/32 in |
Mount Hole Center-to-Center Length | 2.5 in |
Back Side to Center Width | 0.78 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Size | 0.394 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1012KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 9,200 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4, Overall Height 3 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 110670, Pressure Line, 20 micron, Outside-In (MF0060979)
- FAFNIR Wide Inner Ring And Housed Units, #RA103RRB (RA103RRB)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR02530-50)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (RCJ 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- Timken Flange Bearings