Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # RCJ 2
Zoro # G8102577
original price:
$273.99
3% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RCJ 2
- Zoro # G8102577
- UPC # 087796060968
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 6 23/64 in |
Dimension J | 5 1/8 in |
Dimension B | 5 1/8 in |
Dimension S | 1 23/32 in |
Dimension A | 1 27/32 in |
Dimension D | 2 9/16 in |
Dimension L | 6 3/8 in |
Dimension E | 2 15/16 in |
Overall Length | 6 23/64 in |
Overall Width | 2 61/64 in |
Dimension C | 2 15/16 in |
Dimension N | 43/64 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mount Hole Center-to-Center Height | 5 1/8 in |
Bore Diameter | 2 in |
Mount Hole Size | 0.63 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 1.236 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.236 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1200KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Sight Glass (PR-1)
- PNEUMADYNE Bleed Valve, 1/8 In, NPT (PBV-2)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SCJT 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (RCJ 1 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-3/8 WIDE SET SCREW 4-BOLT FLANGE (UCF207-22)
- Timken Flange Bearings