Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # SCJ 1
Zoro # G7837261
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # SCJ 1
- Zoro # G7837261
- UPC # 087796057500
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 3 47/64 in |
Overall Length | 3 47/64 in |
Dimension D | 2 9/16 in |
Overall Width | 1 11/64 in |
Dimension N | 29/64 in |
Dimension B | 1 7/64 in |
Dimension J | 2 3/4 in |
Dimension L | 3 3/4 in |
Dimension A | 25/32 in |
Dimension F | 1 21/64 in |
Dimension E | 1 11/64 in |
Mount Hole Center-to-Center Height | 2.75 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 2.75 in |
Inner Ring Width | 1.11 in |
Mount Hole Size | 0.394 in |
Back Side to Center Width | 0.409 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.409 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA100RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,520 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve Manifold, 4 Station, M5x0.8 (SS5Y3-41-04-M5T)
- RHINO GPD45 MultiPro GasPowered Post Driver, 14 Inch (GPD-45 MULTI PRO)
- SKF Single Row Ball Bearings (16004)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (RCJ 1 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- Timken Flange Bearings