Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # RCJ 1 7/16
Zoro # G6197581
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RCJ 1 7/16
- Zoro # G6197581
- UPC # 087796059221
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 4 5/8 in |
Overall Width | 2 3/32 in |
Dimension C | 1/2 in |
Dimension J | 3 5/8 in |
Dimension S | 1 9/32 in |
Dimension F | 2 in |
Dimension G | 2 3/16 in |
Dimension E Max. | 2 7/64 in |
Dimension N | 33/64 in |
Overall Length | 4 5/8 in |
Dimension D | 1 1/2 in |
Dimension E | 2 11/64 in |
Dimension B | 4 5/8 in |
Dimension L | 4 5/8 in |
Dimension A | 3 5/8 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Center-to-Center Height | 3 5/8 in |
Bore Diameter | 1 7/16 in |
Back Side to Center Width | 0.827 in |
Mount Hole Size | 0.472 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing G1107KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,800 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Assembly 1/2 In. Sq Anv (CA148609)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12H X 5/8 MPB)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- DAYTON 2L140 Cogged V-Belt, 14" Outside Length, 1/4" Top Width, 1 Ribs (13V774)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (VCJT 1 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (RCJ 2 7/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SCJT 1 3/16)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- Timken Flange Bearings