Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # VCJ 1 1/2
Zoro # G8191626
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # VCJ 1 1/2
- Zoro # G8191626
- UPC # 087796059795
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 5 1/8 in |
Dimension D | 3 7/8 in |
Dimension E Max. | 2 19/64 in |
Overall Length | 5 1/8 in |
Dimension J | 4 in |
Dimension N | 33/64 in |
Dimension A | 1 1/2 in |
Dimension B | 1 23/32 in |
Dimension E | 2 19/64 in |
Dimension L | 5 1/8 in |
Overall Width | 2 9/32 in |
Mount Hole Center-to-Center Height | 4 in |
Mount Hole Size | 0.472 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 in |
Back Side to Center Width | 1.016 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 1.016 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GRA108RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,680 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4, Overall Height 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- FESTO Silencer U-1-B (U-1-B)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- GATES Synchro-Power Polyurethane Belts, T10-980-25 (T10-980-25)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (RCJT 1 15/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SCJ 3/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (RCJ 1 1/4)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- CLESCO 1 3/16 In Bore-Setscrew Typemounted Ballbearing-Flange, F4Cm-Bs-118-Np (F4CM-BS-118-NP)
- Timken Flange Bearings