Shop All Flange Bearings
Timken
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # SCJ 1 1/2
Zoro # G8989461
original price:
$131.69
5% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # SCJ 1 1/2
- Zoro # G8989461
- UPC # 087796059726
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 5 1/8 in |
Dimension D | 3 7/8 in |
Dimension L | 5 1/8 in |
Dimension N | 33/64 in |
Dimension B | 1 35/64 in |
Overall Width | 1 39/64 in |
Dimension F | 2 1/16 in |
Dimension E | 1 39/64 in |
Overall Length | 5 1/8 in |
Dimension J | 4 in |
Dimension A | 1 1/32 in |
Mount Hole Center-to-Center Height | 4 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 1/2 in |
Inner Ring Width | 1.547 in |
Mount Hole Size | 0.472 in |
Back Side to Center Width | 0.516 in |
Mount Hole Center-to-Center Length | 4 in |
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.516 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing GYA108RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,680 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4, Overall Height 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-1/8-6 (QSML-1/8-6)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/8"-18 Thread Size, EA Series (BVEAN6-6F)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (RCJT 1 15/16)
- TIMKEN Stamping, plate or liner (52MST)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (VCJT 1 7/16)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SCJT 3/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (YCJ 3/4 SGT)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- FAFNIR Bearing Equipment or Accessory, 3 Bolt Flangette (62MS ZP PR AG)
- Timken Pillow Block & Flange Bearings