Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore
Mfr # SCJT 1 7/16
Zoro # G8216074
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # SCJT 1 7/16
- Zoro # G8216074
- UPC # 087796059368
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension N | 33/64 in |
Dimension J | 5 1/8 in |
Dimension L | 3 5/8 in |
Overall Length | 6 1/8 in |
Dimension F | 1 27/32 in |
Dimension E | 1 1/2 in |
Dimension B | 1 7/16 in |
Dimension H | 6 1/8 in |
Overall Width | 1.5 in |
Dimension A | 31/32 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Size | 0.516 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.437 in |
Bore Diameter | 1 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GYA107RRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,840 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 1.5 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (BX86)
- SPEEDAIRE Swivel Assembly (6WA70-1)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0008 (G60401-0008)
- BAILEY Bearing Insert Hc 204-12 Eccentric Collar Bearing 3/4" Id, 155712 (155712)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (RCJ 1 7/8)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SCJT 1 3/16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (RCJ 1 15/16)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (VCJT1)
- ZORO SELECT 5/16-24X1 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3224BF)
- Timken Flange Bearings