Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # VCJT 1 1/4S
Zoro # G8166051
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # VCJT 1 1/4S
- Zoro # G8166051
- UPC # 087796058262
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 3 1/8 in |
Overall Width | 1 27/32 in |
Dimension H | 5 9/16 in |
Dimension E | 1 53/64 in |
Dimension L | 3 1/8 in |
Overall Length | 5 9/16 in |
Dimension A | 1 3/16 in |
Dimension B | 1 13/32 in |
Dimension J | 4 19/32 in |
Dimension N | 29/64 in |
Mount Hole Size | 0.453 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing GRA103RRB2, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,400 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 1/8 in, Overall Length 5 9/16 in, Overall Width 1 27/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 50Ft PVC Air Hose (PVC380503)
- TOMPKINS Hydraulic Fitting-Steel24FJ BULKHEAD NUT (0306-24)
- DIXON Universal Coupler 1/4", FeMNPT, 1/4" (2UF2-B)
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0808 (G60520-0808)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (RCJ 2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SCJ 1 3/16)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (VCJT 5/8)
- TIMKEN 4-BOLT FLANGE MOUNTED BALL BEARING (RCJ1)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-100 (MULTIPAK) (P2B-SC-100 (MULTIPAK))
- Timken Pillow Block & Flange Bearings