Shop All Flange Bearings
Timken
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # RCJT 1 1/4
Zoro # G7826341
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Timken
- MFR # RCJT 1 1/4
- Zoro # G7826341
- UPC # 087796058538
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 5/8 in |
Dimension N | 33/64 in |
Dimension C | 3 5/8 in |
Dimension A | 1 11/32 in |
Dimension H | 6 1/8 in |
Overall Width | 2 3/32 in |
Dimension B | 5 1/8 in |
Dimension D | 2 5/64 in |
Dimension J | 5 1/8 in |
Dimension L | 3 5/8 in |
Dimension E | 2 3/32 in |
Overall Length | 6 1/8 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.516 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing G1104KRRB, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,500 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Number of Mount Holes 2, Overall Height 3 5/8 in, Overall Length 6 1/8 in, Overall Width 2 3/32 in, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- HEIL QUAKER Motor208/230V 1/5HP Motor (1186359)
- TRITAN Taper-Lock Bushing, 3in.Bore dia, Steel (3020 X 3)
- HOWES LUBRICATOR 11oz. Multi-Purpose Lubricator and Penetrating Oil Spray (HMP-051)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (RCJ 1 1/2)
- TIMKEN Wide Inner Ring and Housed Units, Ball Flange Unit (YCJ75 75MM)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SCJT 1/2)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- ZORO SELECT 1/4-20X2 1/2 SERRTED HWH FLANG FT 18-8 STAINLESS STEEL (1440MWW188)
- Timken Pillow Block & Flange Bearings