Shop All Watches & Fitness Trackers
Timex
Expedition Acadia Rugged Black Resin Case, Natural Dial, Brown/Black Fabric Strap
Mfr # TW4B26500
Zoro # G108640471
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Timex
- MFR # TW4B26500
- Zoro # G108640471
- UPC # 194366271362
- Country of Origin China
- Category Watches & Fitness Trackers
Description
Expedition Acadia Rugged Black Resin Case - Natural Dial - Brown/Black Fabric Strap The Expedition Acadia Rugged is the ultimate addition to our Expedition line. Lightweight, highly visible, and exceptionally tough, this iteration brings an outdoor-ready update to one of our best-selling styles. The watch features a rugged 42mm case, ultra-practical INDIGLO backlight, 100-meter water resistance rating, and a technical mixed-material fabric strap to provide nothing but comfort on every adventure that lies ahead. Features: Gender: Men's Rugged-Outdoor-Watch Fabric-Strap Water-Resistant-to-100-Meters INDIGLO-Light-Up-Watch-Dial Fits Wrist Circumferences 150 - 205mm 5.9 - 8.1in Attachment: Buckle/Clasp Type: Buckle Wrist Profile: Men 150 / 183 / 205 Color: Brown Material: Fabric Finish: Matte Special: Black Accent Type: Two- Piece Attachment Hardware Color: Stainless Steel Case: Color: Green Finish: Matte Height: 12 mm Lug Width: 20 mm Material: Resin Shape: Round Size: Full Size Width: 42 mm Dial: Color: Natural Luminant Hands: Yes Markings: Arabic Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- MAKITA BATTERY 18V F/DML807 (MPBL1850B)
- HOMEVISION TECHNOLOGY Homevision Technology DWD90T 36 Inch - 85x93cm Galvanized Steel Offset Dish in Bulk - Taiwan DigiMonster (DWD90T)
- TIMEX Expedition Trailblazer Activity Tracker + HR, Brown Resin Case, Brown Leather w/Brown Fabric (TW4B27100)
- TIMEX IRONMAN Essential 30 Unisex Watch - Grey (TW5M14500JV)
- TIMEX Weekender 40 Slip Thru Leather Strap Watch - Brown (T2P495)
- TIMEX Expedition Cat 5, Brown Resin Case, Brown/Black Band (TW4B24500)
- TIMEX IRONMAN T300 Silicone Strap Watch, Black/Red (TW5M47500)
- TIMEX Expedition Gallatin, Green Dial Green Silicone Strap (TW4B25400)
- ZAYAAN HEALTH Scrub Wear Chroma Balance Medical Watch, Black (BLZH-MS-DF12-1B)
- Timex Watches & Fitness Trackers