Shop All Air Fresheners & Odor Eliminators
Timemist
Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White
Mfr # TMS1048502EA
Zoro # G5166559
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 1 lbs
- Height 8.25"
- Material Plastic
- Length 3,4"
Product Information
- Brand Timemist
- MFR # TMS1048502EA
- Zoro # G5166559
- UPC # 723783211691
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 8.25" |
Length | 3,4" |
Width | 3.4" |
Details
Color | White |
Net Weight | 1 lbs |
Material | Plastic |
Item | Air Freshener Dispensers |
Description
TimeMist® Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (71502/29602)
- EXAIR Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-110)
- KNAPE & VOGT Kv Pull Out Single Bin 20qt 8-3/8in Wide (SBM9-1-20WH)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 65 Gallon Black (6956060F-B41)
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4" x 3.4" x 8.25", Black (TMS1047811EA)
- TIMEMIST Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, PK6 (TMS1048502)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Cb, PK12 (HTSC)
- FILTER FRESH Web FilterFresh Country Berry Scent Air Freshener 0.8 oz Gel (WMULB)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mint Scent Air Freshener Spray 8 oz Liquid (11213)
- FILTER FRESH Web FilterFresh Ocean Mist Scent Air Freshener 0.8 oz Gel (WOCEAN)
- DAMPRID Moisture Absorber Refill Lavender Vanilla Scent 44 oz (FG30LVSB)
- Timemist Air Fresheners & Odor Eliminators