Shop All Air Freshener Dispensers
This Product is Discontinued
Timemist
Fan Dispenser, 1500 cu. Ft. (Discontinued)
Mfr # 1044458
Zoro # G4566125
This Product is Discontinued
Key Features
- Dispenser Mounting Surface, Wall
- Coverage 1,500 cu ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Product Information
- Brand Timemist
- MFR # 1044458
- Zoro # G4566125
- UPC # 043725176001
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 6 in |
Length | 13 in |
Width | 3 in |
Battery Size | D |
Depth | 3 1/4 in |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TimeMist, Dispenser Mounting Surface, Wall, Refill Type Cartridge, Coverage 1,500 cu ft, Scent Release Settings Continuous, Dispensing Method Fan, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size D, Battery Chemistry Alkaline, Height 6 in, Width 3 in, Includes Battery, Depth 3 1/4 in, Gel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.