Shop All Air Freshener Refills
Timemist
Air Freshener Refill, Mango, PK12
Mfr # 1042810
Zoro # G4577307
product price: $93.99
/pk 12, $7.83/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist
- Color Colorless
- For Use With 32-1131TM, 32-1141TM, Mfr. No. 32-0555TM
- Refill Size 6.6 oz.
Product Information
- Brand Timemist
- MFR # 1042810
- Zoro # G4577307
- UPC # 043725296006
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 6.6 oz. |
Width | 2 3/4 in |
Cleaner Container Size | 6.6 oz |
Length | 2 3/4 in |
Height | 5 1/2 in |
Container Size | 6.6 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Mango, Aerosol Spray, 6.6 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.63 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall (48LZ34)
- RUBBERMAID COMMERCIAL 24 gal Square Trash Can, Textured Black, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLTBK)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- TIMEMIST Air Freshener Refill, Dutch Apple Sp, PK12 (1042818)
- TIMEMIST Metered Air Freshener Refill, Lavender Lemonade, 5.3 oz Aerosol, PK12 (1042757)
- TIMEMIST Air Freshener, 6.6oz, Lavender, PK12 (1042757)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047941)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- Timemist Air Freshener Refills