Shop All Air Freshener Refills
This Product is Discontinued
Timemist
Air Freshener Refill, Mango, PK12 (Discontinued)
Mfr # 1042430
Zoro # G4590616
This Product is Discontinued
Key Features
- Fragrance Mango
- Refill Type Aerosol Spray
- Product Series TimeMist(R)
- Cleaner Chemical Product Grouping Air Freshener Refills
- Coverage 6,000 cu ft
Product Information
- Brand Timemist
- MFR # 1042430
- Zoro # G4590616
- UPC # 043725636000
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Width | 1 3/4 in |
Refill Size | 2.7 oz. |
Cleaner Container Size | 2.7 oz |
Length | 1 3/4 in |
Height | 4 3/4 in |
Container Size | 3 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance Mango, Aerosol Spray, 3 oz, Product Series TimeMist(R), Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 1047824, 1047825, 32-1041TM1, VOC Content 0 Percent, Length 1 3/4 in, Width 1 3/4 in, Height 4 3/4 in, OSHA, Net Weight 0.3 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.