Shop All Air Freshener Refills
This Product is Discontinued
Timemist
Air Freshener Refill, French Kiss, PK12 (Discontinued)
Mfr # 1042824
Zoro # G4530714
This Product is Discontinued
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist(R)
- Degreaser Container Type Aerosol Can
- Features Counteracts Odors And Leaves Pleasant Scent
- Height 5 1/2 in
Product Information
- Brand Timemist
- MFR # 1042824
- Zoro # G4530714
- UPC # 043725470901
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 5 1/2 in |
Width | 2 3/4 in |
Cleaner Container Size | 6.6 oz |
Length | 2 3/4 in |
Refill Size | 6.6 oz. |
Container Size | 6.6 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance French Kiss, Aerosol Spray, 6.6 oz, Product Series TimeMist(R), Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 1047717, 1047809, 1047811, 1048502, 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.63 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.