Shop All Air Freshener Refills
This Product is Discontinued
Timemist
Air Freshener Refill, 6000 cu. ft., PK12 (Discontinued)
Mfr # 1042424
Zoro # G2618548
This Product is Discontinued
Key Features
- Fragrance French Kiss
- Refill Type Aerosol Spray
- Product Series TimeMist(R)
- Refill Life 30 day
- Features Counteracts Odors And Leaves Pleasant Scent
Product Information
- Brand Timemist
- MFR # 1042424
- Zoro # G2618548
- UPC # 043725632873
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 4 3/4 in |
Width | 1 3/4 in |
Cleaner Container Size | 2.7 oz |
Refill Size | 3 oz. |
Length | 1 3/4 in |
Container Size | 3 oz |
Description
Metered Air Freshener Refill, Liquid, Fragrance French Kiss, Aerosol Spray, 3 oz, Product Series TimeMist(R), Refill Life 30 day, Coverage 6,000 cu ft, Clear, Compatible Grainger Part Number 20H170, 401Z60, Compatible Mfg. Model Number 1047824, 1047825, 32-1041TM1, VOC Content 0 Percent, Length 1 3/4 in, Width 1 3/4 in, Height 4 3/4 in, Net Weight 0.3 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.