Shop All Air Freshener Dispensers
Timemist
Air Freshener Dispenser, Adj Settings, Flex Prog BK, PK 6
Mfr # TMS1047811CT
Zoro # G902501749
product price: $206.99
/pk 6, $34.50/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Odor Control; Light Sensor; Magnetic Lock
- Includes Settings Air Freshener Dispenser; Magnetic Key; Magnetic Lock
- Number of Batteries 2
- Battery Size AA
Product Information
- Brand Timemist
- MFR # TMS1047811CT
- Zoro # G902501749
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Battery Size | AA |
Details
Features | Odor Control; Light Sensor; Magnetic Lock |
Color | Black |
Includes | Settings Air Freshener Dispenser; Magnetic Key; Magnetic Lock |
Number of Batteries | 2 |
Description
Air freshener dispenser delivers improved aesthetics, performance and battery cost savings to your facility while providing more flexibility and control over your air-care dispensing. Simplified user interface allows you to customize the dispensing minute intervals: 7.5, 15 or 30 minutes. Light sensor allows flexible programing when needed so you can choose from the following settings: Light, Dark or both. Removable magnetic lock requires you to open the unit with the included magnetic key to prevent unauthorized access to the fragrance canister. Battery-operated construction requires two AA batteries for up to a year of performance, or accepts four AA batteries to provide up to two years of performance. Dispenser is designed for use with compatible TimeMist metered air fresheners (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER High Efficiency Laundry Detergent, Liquid, Clean Burst, 4 PK (33200-50024)
- ZIP-UP Floor Board Seaming Tape Dispenser (FBTD)
- JUWEL Folding Clothes Dryer for over tub or Outside (TWIST)
- INNOVATIVE PRODUCTS OF AMERICA Innovative Products of America IPA-8080 Stainless Steel Bore Brush Set; 6 Piece (IPA-8080)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog WE, PK 6 (TMS1047809CT)
- TIMEMIST Classic Dispenser in White (1047717)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Blk, PK6 (1047811)
- TIMEMIST Air Freshener Dispenser, White, Height: 11 in (1047717)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- RUBBERMAID COMMERCIAL Air Freshener Dispenser, TCELL Wall Mount, Dispenser Only, White (1793547)
- Timemist Air Freshener Dispensers