Shop All Air Freshener Refills
Timemist
Air Freshener, 6.6oz, Lavender, PK12
Mfr # 1042757
Zoro # G5137824
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series TimeMist(R)
- Cleaner Form Liquid
- Degreaser Container Type Aerosol Can
- Coverage 6,000 cu ft
Product Information
- Brand Timemist
- MFR # 1042757
- Zoro # G5137824
- UPC # 043725532760
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 5.3 oz |
Refill Size | 6.6 oz. |
Width | 11 in |
Container Size | 5.3 oz |
Details
Item | Metered Air Freshener Refill |
Fragrance | Lavender Lemonade |
Refill Type | Aerosol Spray |
Product Series | TimeMist(R) |
Cleaner Form | Liquid |
Degreaser Container Type | Aerosol Can |
Coverage | 6,000 cu ft |
Refill Life | 30 day |
Item - Air Freshener Refills | Air Freshener Refill |
Color | Colorless |
For Use With | 32-0555TM, 32-1141TM, Mfr. No. 32-1131TM |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Cleaner Container Type | Aerosol Can |
Features | Counteracts Odors And Leaves Pleasant Scent |
Standards | OSHA |
Air Freshener Form | Liquid |
VOC Content | 0% |
Compatible Mfg. Model Number | 32-0555TM, 32-1131TM, 32-1141TM |
Net Weight | 0.55 lb |
Description
Metered Air Freshener Refill, Liquid, Fragrance Lavender Lemonade, Aerosol Spray, 5.3 oz, Product Series TimeMist(R), Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Width 11 in, OSHA, Net Weight 0.55 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- PROTEAM Bottom Twist Cap (Black) (MV) (105070)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Brown (3A325)
- MIDLAB Maxim Powerball Cleaner/Degreaser 1 Gallon Sassafras Scent IM610, 4PK (061000-41)
- TIMEMIST Air Freshener Refill, 6.6 oz, Vanilla, PK12 (1042737)
- TIMEMIST Air Freshener Refill, Cinnamon, 6.6 oz Multi, PK 12 (TMS1042746CT)
- TIMEMIST Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol (1042781EA)
- TIMEMIST Aerosol Frag, f/Metered Dispenser, 6.6 oz, Clean/Fresh, , PK 12 (TMS1042771CT)
- TIMEMIST Premium Metered Air Freshener Refill, Vanilla Cream, 5.3 oz, PK12 (TMS1042737)
- TIMEMIST Premium Metered Air Freshener Refill, Caribbean Waters, 6.6 oz Aerosol (1042756EA)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- Timemist Air Freshener Refills