Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Timemist
Air Freshener, 20 oz., Aerosol Can, PK12 (Discontinued)
Mfr # 1045309
Zoro # G2618231
This Product is Discontinued
Key Features
- Fragrance Clean and Fresh
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
Product Information
- Brand Timemist
- MFR # 1045309
- Zoro # G2618231
- UPC # 723783208066
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 20 oz. |
Container Size | 10 oz |
Details
Fragrance | Clean and Fresh |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Container Type | Aerosol Spray Can |
Degreaser Container Type | Aerosol Can |
Item | Air Freshener |
Net Weight | 0.975 lb |
For Use On | Odors |
Item - Surface and Air Deodorants | Air Freshener |
RTU Yield per Container | 10 oz. |
Standards | VOC Compliant |
Primary Chemical | None |
Product Series | Premium Hand-Held Air Freshener |
VOC Content | 23% |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Air Freshener Form | Liquid |
Description
Air Freshener, Air Fresheners, Fragrance Clean and Fresh, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, White, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 0.975 lb, NSF Rating Not Rated, Product Series Premium Hand-Held Air Freshener, VOC Content 23 Percent, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.