Shop All Air Freshener Refills
Timemist
Aerosol Frag, f/Metered Dispenser, 6.6 oz, Clean/Fresh, , PK 12
Mfr # TMS1042771CT
Zoro # G002501601
original price:
$113.99
9% off
new price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh-N-Clean
- Refill Type Spray
- Color Clear
- Refill Size 6.6 fl oz (0.2 quart)
- For Use With TimeMist Interval Air Freshener Dispenser
Product Information
- Brand Timemist
- MFR # TMS1042771CT
- Zoro # G002501601
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 6.6 fl oz (0.2 quart) |
Details
Item | Metered 30-Day Clean/Fresh Scent Refill |
Fragrance | Fresh-N-Clean |
Refill Type | Spray |
Color | Clear |
For Use With | TimeMist Interval Air Freshener Dispenser |
Standards | VOC |
Features | Long Lasting; Odor Neutralizer |
Description
Premium-quality air freshener contains uniquely formulated, long-lasting fragrances and effective odor counteractants that neutralize stubborn odors swiftly and provide lasting aromatherapy. With Clean and Fresh, you can imagine air flowing through the cotton sheets swaying back and forth in the springtime while a warm breeze carries the simple yet defining scent of fresh, cleaned linens. Use this scented refill in TimeMist full-sized, metered fragrance dispensers (sold separately). Air freshener is formulated to counteract odors and leaves behind a pleasant aroma. Air freshener contains a low-VOC formula. Sprayed with a dispenser, the refill is effective for up to 6,000 cubic feet and lasts 30 days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Bounty Essentials Perforated Roll Paper Towels, 2 Ply, 40 Sheets, 34 ft, White, 30 PK (74657)
- ETTORE Complete Stainless Steel BackFlip Squeegee 20 Inch (5362, 1184)
- BIO FRESH Odor Counteractant, Bio Fresh, PK12 (I87Q)
- ONCEN DONE Armstrong Citrus Scent Floor Cleaner Liquid 1 gal (00330408)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- TIMEMIST Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz (1042818EA)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- TIMEMIST Premium Metered Air Freshener Refill, Cinnamon, 6.6 oz Aerosol, PK12 (TMS1042746)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047941)
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3 oz Aerosol (1042686EA)
- Timemist Air Freshener Refills