Shop All Wall Coverings
Timeline
Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Midnight Navy
Mfr # 972
Zoro # G408639991
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 in
- Weight 29 lbs
- Width 0.375 in
- Height 72 in
- Color Midnight Navy
Product Information
- Brand Timeline
- MFR # 972
- Zoro # G408639991
- UPC # 864192000473
- Country of Origin United States
- Category Wall Coverings
Dimensions
Overall Length | 76 in |
Width | 0.375 in |
Height | 72 in |
Length | 5.5 in |
Details
Weight | 29 lbs |
Color | Midnight Navy |
Description
Timeline Shiplap is the DIY answer for the shiplap lover: authentic-looking shiplap boards made thinner so they fit behind any window trim, moulding and baseboard! The planks are designed with the classic in.nickel-gap in. spacing and pre-finished with a high-quality paint in your selected color. Made of non-warping MDF, the panels are smooth, paintable, and can be cleaned with a damp cloth. They're lightweight, easy to cut, and can be installed with small nails. For a more permanent installation, you can use paneling adhesive. Ideal for DIY projects: Apply to walls, ceilings, headboards, doors, or shelves! Use your imagination and give your home a warm, custom look with Timeline Shiplap!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock Guard, Plastic, Gray, 2-1/4"L (7805649)
- ZORO SELECT 100 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D050)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- COMMAND Ceiling Hooks 17008ES, PK24, PK24 (17008)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (951)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (968)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 60PK (952)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (958)
- HOMEROOTS 6 x 6 in. Rustico Linda Removable Brown Peel & Stick Tiles (400277)
- Timeline Wall Coverings