Shop All Wall Coverings
Timeline
Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Midnight Navy, 48PK
Mfr # 972
Zoro # G610591049
product price: $134.99
/pk 48, $2.81/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Timeline
- MFR # 972
- Zoro # G610591049
- UPC # 864192000473
- Country of Origin United States
- Category Wall Coverings
Description
Timeline Shiplap is the DIY answer for the shiplap lover: authentic-looking shiplap boards made thinner so they fit behind any window trim, moulding and baseboard! The planks are designed with the classic in.nickel-gap in. spacing and pre-finished with a high-quality paint in your selected color. Made of non-warping MDF, the panels are smooth, paintable, and can be cleaned with a damp cloth. They're lightweight, easy to cut, and can be installed with small nails. For a more permanent installation, you can use paneling adhesive. Ideal for DIY projects: Apply to walls, ceilings, headboards, doors, or shelves! Use your imagination and give your home a warm, custom look with Timeline Shiplap!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (005-24AC)
- SCHLAGE Lock Privacy Flair Ab (F40VFLA609)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KD)
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (958)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White (952)
- TIMELINE Fluted Square Slat Wood Wall Paneling 6 in. x 72 in. Oak Shiplap (994)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (955)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 8PK (952)
- MANHATTAN COMFORT Massy Flavia Yellow Animal Print 33 ft L X 205 in W Wallpaper (BR4014-26429)
- Timeline Wall Coverings