Shop All Bulletin Board & Classroom Decorations
This Product is Discontinued
Time Timer
Time Timer Watch PLUS®, Watch Timer, Large, Grey (Discontinued)
Mfr # TTMTTW8AW
Zoro # G7958728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Recommended Grade Grade 5+
- Includes 1 Time Timer watch
- Color Black
- Recommended Age 10+ Years
- Material Silicone, Plastic, Electronics
Product Information
- Brand Time Timer
- MFR # TTMTTW8AW
- Zoro # G7958728
- UPC # 94922403247
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 5+ |
Includes | 1 Time Timer watch |
Color | Black |
Recommended Age | 10+ Years |
Material | Silicone, Plastic, Electronics |
Description
Watch your time be even more productive with the Watch PLUS®. An easy way to keep every daily routine on track, the Watch PLUS is the perfect solution for on-the-go, convenient time management. The Watch PLUS can help anyone sail through their day, from timing exercise routine intervals to your big presentation. The sporty design makes this wrist watch a great accessory for students, adults, athletes, teachers and other professionals.
Additional Details
• Silent operation with vibrate alert option makes this watch perfect for standardized college entrance testing
• Vibrating alert makes this watch perfect for meetings or anytime you want discrete time management
• Easy way to time exercise intervals to keep workouts on track
• Vibrating Alert
• Repeatable Time Segments
• Backlight
• Water Resistant (30M)
• Soft silicon watch band fits wrist circumference between 5.5" to 8.25"
• The battery (Type CR2032) is fitted at the time of manufacture
Additional Details
• Silent operation with vibrate alert option makes this watch perfect for standardized college entrance testing
• Vibrating alert makes this watch perfect for meetings or anytime you want discrete time management
• Easy way to time exercise intervals to keep workouts on track
• Vibrating Alert
• Repeatable Time Segments
• Backlight
• Water Resistant (30M)
• Soft silicon watch band fits wrist circumference between 5.5" to 8.25"
• The battery (Type CR2032) is fitted at the time of manufacture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.