Shop All Classroom Furniture
Time Timer
Time Timer Plus®, 60 Minute, Black
Mfr # TTP7-W
Zoro # G5631858
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ Years
- Color Black
- Material plastic, electronics
Product Information
- Brand Time Timer
- MFR # TTP7-W
- Zoro # G5631858
- UPC # 94922419149
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Color | Black |
Material | plastic, electronics |
Description
Fast becoming our most popular timer, the Time Timer PLUS packs all the features that have made our timers the first choice of teachers, students, parents and professionals into a new design that's as sturdy as it is useful.
Ideal for active kids or a day full of meetings, the Time Timer PLUS features a rugged case and durable clear lens to protect its patented red disk. And the new on-the-go handle makes it easy to take the timer anywhere you go!
Benefits:
• Teaching children the concept of elapsed time
• Making homework and practice time more productive
• Reducing conflict in family and household routines
• Managing the stress of transitions by showing "how much longer"
• Empowering teachers to teach instead of constantly monitoring behavior
• Increasing performance on tests and in the workplace
• Keeping meetings on time and moving forward
• Transcending language and culture barriers
Features:
• Volume control dial for those times you need a louder tone and those when you prefer silence.
• Lightweight anti-static disk
• Silent operation
• Size: 5.5 inches by 7 inches
• One AA battery required for operation (not included)
Ideal for active kids or a day full of meetings, the Time Timer PLUS features a rugged case and durable clear lens to protect its patented red disk. And the new on-the-go handle makes it easy to take the timer anywhere you go!
Benefits:
• Teaching children the concept of elapsed time
• Making homework and practice time more productive
• Reducing conflict in family and household routines
• Managing the stress of transitions by showing "how much longer"
• Empowering teachers to teach instead of constantly monitoring behavior
• Increasing performance on tests and in the workplace
• Keeping meetings on time and moving forward
• Transcending language and culture barriers
Features:
• Volume control dial for those times you need a louder tone and those when you prefer silence.
• Lightweight anti-static disk
• Silent operation
• Size: 5.5 inches by 7 inches
• One AA battery required for operation (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI Dark Mahogany 30in Breakroom Table with Round Silver Base, 29 W, 30 L, 29 H (T30RD-B1917SL-MH)
- ORE FURNITURE Ore Furniture R597-4 4 Tier Metal Book Shelf - Black (R597-4)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- TIME TIMER PLUS®, 60 Minute, White (TTMP7WHT)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- TIME TIMER Time Timer PLUS® 5 Minute Timer, White (TTMTT05W)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- Time Timer Office & School Tables