Time Timer

Time Timer PLUS® 120 Minute Timer, White


product price: $32.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes 1 timer
  • Recommended Age 3+ Years
  • Material Plastic, Electronics
  • Recommended Grade Grade PK+
  • Color White, Purple
See all product information

Product Information

Details

Includes 1 timer
Recommended Age 3+ Years
Material Plastic, Electronics
Recommended Grade Grade PK+
Color White, Purple

Description

Sometimes, an hour is not enough time...The Time Timer PLUS® 120 Minute packs all the features that have made our visual timers the first choice of teachers, students, parents and professionals into a new 120-minute timer.
The Time Timer PLUS 120 Minute offers a greater visual impact for longer duration needs. Time management is not a one-size fits all undertaking. The right tools can make all the difference for your students, your work teams and your family to make the most of every moment.
Ideal if you're practicing for an upcoming test, completing a group project, a group training or team building exercise or managing a long meeting. Time Timer will help make sure you stay on track and on time!
Benefits
• Increase performance by providing a visual cue for testing and training
• Keep meetings and training on time and moving forward
• Focus project work to the time allotted
• Provide the concept of elapsed time
• Make homework and practice time more productive
• Reduce conflict in family and household routines
• Manage the stress of transitions by showing "how much longer"
• Empower teachers to teach instead of constantly monitoring behavior
• Transcends language and culture barrier
Features
• Volume control dial for those times you need a louder tone and those when you prefer silence.
• Lightweight anti-static disk
• No loud ticking
• Size: 5.5" x 7"
• One AA battery required for operation (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.