Shop All Digital And Mechanical Timers
This Product is Discontinued
Time Timer
Time Timer PLUS® 120 Minute Timer Make Time Edition (Discontinued)
Mfr # TTP7-MT-W
Zoro # G7964118
This Product is Discontinued
Key Features
- Material Plastic, Electronics
- Includes 1 timer and a handy Notepad, highlighting the Focus of the Day and other principles of Make Time
- Color Black
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Product Information
- Brand Time Timer
- MFR # TTP7-MT-W
- Zoro # G7964118
- UPC # 40232248047
- Country of Origin China
- Category Digital And Mechanical Timers
Details
Material | Plastic, Electronics |
Includes | 1 timer and a handy Notepad, highlighting the Focus of the Day and other principles of Make Time |
Color | Black |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
As featured in the book Make Time, by Jake Knapp and John Zeratsky, the Time Timer PLUS Make Time Edition is a 120-minute visual timer that comes with a notepad highlighting some of the principles discussed in the Make Time book. This edition with notepad allows you to practice the techniques and ideas discussed in order to make Every Moment Count and focus on what matters.
• A handy Notepad, highlighting the Focus of the Day and other principles of Make Time
• Volume control dial for those times you need a louder tone and those when you prefer silence
• Lightweight anti-static disk
• A glare-free lens protects the red disk
• Timer Size: 5.5" x 7"
• Notebook Size: 5.75" x 8.25"
• One AA battery required for operation (not included)
• A handy Notepad, highlighting the Focus of the Day and other principles of Make Time
• Volume control dial for those times you need a louder tone and those when you prefer silence
• Lightweight anti-static disk
• A glare-free lens protects the red disk
• Timer Size: 5.5" x 7"
• Notebook Size: 5.75" x 8.25"
• One AA battery required for operation (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.