Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
XL, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV440
Zoro # G5241760
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Color Navy
- Material Polyester
- Fits Chest Size 46 in to 48 in
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV440
- Zoro # G5241760
- UPC # 192364773253
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 28 1/4 in |
Sleeve Length | 36 in to 37 in |
Minimum Neck Size | 17 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
XL,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in to 37 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, XL, PK25 (FK-J2121-4)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- TIMBERLAND PRO Base Plate Blnded Short Slv Tshirt, M REG (TB0A1HNS015)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Mesh T-Shirt w/2" Reflective Tape & Front Pocket, XL (SSTLB)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Black, M (64010501M)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL XL)
- Timberland Pro Workwear and Protective Clothing