Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Steel, SD, Mens, 10W, Brown, PR
Mfr # 85590
Zoro # G9029377
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Conductive No
- Metal Chip Resisting Sole Yes
- Manufacturers Suggested Sole Slip Rating Better
- Insole System Contrd Single Density Open Cell PU Footbed
Product Information
- Brand Timberland Pro
- MFR # 85590
- Zoro # G9029377
- UPC # 885641120511
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 85590
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2.5 Gallon Type I Red Steel Gas / Flammables Safety Can with Flame Arrester Rect (8447125110)
- MILWAUKEE TOOL Performance Tinted Glasses, 6PK (ML48-73-2025)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic High-Top, M, 15, Black, PR (TB1A1S5M001)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, W, PR (P89940)
- Timberland Pro Foot Protection