Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Steel, SD, Mens, 10.5W, Brown, PR
Mfr # 85590
Zoro # G9107271
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mark II Slip Test Results- Dairy Tile Wet Not Tested
- Gender Men's
- Outsole Material Rubber
- Midsole Material Polyurethane
Product Information
- Brand Timberland Pro
- MFR # 85590
- Zoro # G9107271
- UPC # 885641120528
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 85590
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter W Lifetime Brass 4" (RL4W-CR003)
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR (269615)
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, M (TUS009-M)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- Timberland Pro Steel Toe Shoes