Shop All Steel Toe Shoes
Timberland Pro
Work Shoes, Steel, SD, Mens, 10.5M, Brown, PR
Mfr # 85590
Zoro # G9029361
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Resisting Sole Yes
- Insole System Contrd Single Density Open Cell PU Footbed
- Heel Height Less Than 1/2 in
- Max. Heat Rating 370 Degrees F
Product Information
- Brand Timberland Pro
- MFR # 85590
- Zoro # G9029361
- UPC # 885641120382
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number 85590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- NOTRAX 16 ft. L x Vinyl, 1" Thick (519S0316YB)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 21", 100/Bag (112NWI-XL-1BG)
- STAIRMASTER 11" Stair Tread 3'6" Yellow-Black (511-YB36)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- FLORSHEIM Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Timberland Pro Foot Protection