Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Work Shoes, Pln, Mens, 10.5W, H Brown, PR
Mfr # TB047015242
Zoro # G9021521
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Material Upper: Soft Full-Grain Leather; Lining: Moisture Channeling Spacer Mesh Comfort; Midsole: Polyurethane; Outsole: Slip and Oil Resistant Rubber; Shank: Nylon Diffusion; Footbed: Open Cell Polyurethane; Cement Construction
- Gender Men's
- Toe Type Plain
Product Information
- Brand Timberland Pro
- MFR # TB047015242
- Zoro # G9021521
- UPC # 882763074050
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Heel Height | 1/2 in |
Width | W |
Size (PRINT) | 10 1/2 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 47015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- YAKTRAX SNOW&ICE TRACTN WALK SM (08601)
- CORTINA SAFETY PRODUCTS Spike Flares, 30 min., PK36 (95-07-30LG)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 13W, H Brown, PR (TB047015242)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB126036001)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- Timberland Pro Foot Protection