Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Work Boots, Pln, Mens, 8.5M, 6In, Blk, PR
Mfr # TB026036001
Zoro # G9021451
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style 6 in Work Boot
Product Information
- Brand Timberland Pro
- MFR # TB026036001
- Zoro # G9021451
- UPC # 822342140783
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Heel Height | 3/4 in |
Height | 6 in |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 26036
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- BRADY Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red (151633)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-6)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach 6" Waterp (TB038020242)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 M 120)
- Timberland Pro Foot Protection