Timberland Pro

Work Boots, Pln, Mens, 12M, 6In, DkBrn, PR (Discontinued)


Free Shipping & Returns


Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Dark Brown
  • Size 12
  • Gender Men's
  • Toe Type Plain
See all product information

Product Information

Dimensions

Size 12
Footwear Width M
Height 6 in
Heel Height 1/2 in
Footwear Size 12
Width M
Overall Height 6 in
Size (PRINT) 12

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 53536

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.