Shop All Composite Toe Boots and Shoes
Timberland Pro
Work Boots, Mens, 7-1/2, M, Lace Up, Brown, PR
Mfr # 92641
Zoro # G9143233
Free Shipping & Returns
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # 92641
- Zoro # G9143233
- UPC # 887974328978
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 7 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 30' (SGT-YBD-33)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, W, Lace Up, Brown, PR (92641)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Athletic Shoe, 7 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Athletic Shoe, W, 7, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- Timberland Pro Foot Protection